Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, 600V, Blue Housing

  • Mfr # 6326G6

  • Zoro # G911508968


product price: $16.39
/ea

Key Features

Housing Type
Standard
Maximum Wire Insulation Diameter
0.6 in
Contact Plating
Silver
Kit Contents - Description
(2) PP180 4 AWG Connector, SB175A Blue Housing/Splice
Kit Contents - Part Numbers and Quanity
(2) 1384-BK, 941-BK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6326G6
Zoro #
G911508968
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Insulation Diameter
0.6 in

Details

Item
Connector
Housing Type
Standard
Contact Plating
Silver
Kit Contents - Description
(2) PP180 4 AWG Connector, SB175A Blue Housing/Splice
Kit Contents - Part Numbers and Quanity
(2) 1384-BK, 941-BK
Minimum Mating Cycles
10,000
Minimum Operating Temperature
-4 Degrees F
Application
Power
Connector Application
Wire-to-Wire
Wire Type
4 AWG

Description

SB175 CN BL #4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.