Zoro Homepage

Connector, 600V, Brown Housing

  • Mfr # SBS50BRN#6

  • Zoro # G711508854


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Kit Contents - Description
(2) SBS50 16 mm Connector, SBS50 600V 110A Brown Housing/Splice
Shell Size
50
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS50BRN#6
Zoro #
G711508854
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
50
Compatible Shell Size
50
Maximum Wire Insulation Diameter
0.41 in

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Kit Contents - Description
(2) SBS50 16 mm Connector, SBS50 600V 110A Brown Housing/Splice
Contact Plating
Silver
Minimum Mating Cycles
10,000
Kit Contents - Part Numbers and Quanity
(2) 1339G2-BK, SBS50BRN-BK
Housing Type
Standard
Connector Application
Wire-to-Wire

Description

SBS50 CONN No6 BRN. 600V 110A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.