Zoro Homepage

Connector, 600V, Gray Housing

  • Mfr # 6319G1-LD

  • Zoro # G511508870


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Compatible Shell Size
50
Minimum Mating Cycles
10,000
Kit Contents - Part Numbers and Quanity
(2) 5953-BK, 992-BK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6319G1-LD
Zoro #
G511508870
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
50
Maximum Wire Insulation Diameter
0.44 in
Shell Size
50

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Minimum Mating Cycles
10,000
Kit Contents - Part Numbers and Quanity
(2) 5953-BK, 992-BK
Contact Plating
Silver
Kit Contents - Description
(2) PP75/SB50 10/12LD1C0608P31 Connector, SB50A Gray Housing/Splice
Connector Application
Wire-to-Wire

Description

SB50 GRAY CON 10/12 KIT LD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.