Zoro Homepage

Connector, 600V, Gray Housing

  • Mfr # 6319G2

  • Zoro # G411508918


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Kit Contents - Part Numbers and Quanity
5900-BK, 5915-BK, 992-BK
Kit Contents - Description
PP75 10-12 AWG Connector, PP75 6 AWG Connector, SB50A Gray Housing/Splice
Minimum Mating Cycles
10,000
Contact Plating
Silver
Maximum Wire Insulation Diameter
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6319G2
Zoro #
G411508918
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Insulation Diameter
0.44 in

Details

Kit Contents - Part Numbers and Quanity
5900-BK, 5915-BK, 992-BK
Kit Contents - Description
PP75 10-12 AWG Connector, PP75 6 AWG Connector, SB50A Gray Housing/Splice
Minimum Mating Cycles
10,000
Contact Plating
Silver
Item
Connector
Housing Type
Standard
Minimum Operating Temperature
-4 Degrees F
Connector Application
Wire-to-Wire
Application
Power
Wire Type
6 AWG

Description

SB50A-CN-#6/10-GRY-SPEC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.