Connector, 600V, Gray Housing
Mfr # 6320G2
Zoro # G111508874
product price: $28.97
/eaKey Features
Application
Power
Minimum Operating Temperature
-4 Degrees F
Wire Type
4/0 AWG
Kit Contents - Part Numbers and Quanity
(2) 908-BK, 906-BK
Housing Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6320G2
Zoro #
G111508874
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Insulation Diameter
1.1 in
Details
Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Wire Type
4/0 AWG
Kit Contents - Part Numbers and Quanity
(2) 908-BK, 906-BK
Housing Type
Standard
Contact Plating
Silver
Minimum Mating Cycles
10,000
Kit Contents - Description
(2) SB350A 4/0 AWG Connector, SB350A Gray Housing/Splice
Connector Application
Wire-to-Wire
Description
SB350 GRAY CON 4/0 KIT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.