Zoro Homepage

Connector, 600V, Gray Housing

  • Mfr # 6340G3

  • Zoro # G911509040


product price: $46.29
/ea

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Wire Type
4/0 AWG
Housing Type
Standard
Maximum Wire Insulation Diameter
0.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6340G3
Zoro #
G911509040
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Insulation Diameter
0.82 in
Shell Size
350
Compatible Shell Size
350

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Wire Type
4/0 AWG
Housing Type
Standard
Kit Contents - Description
1331 SBE320/SBX350 Auxiliary Connector Kit, SBX-350 Gray Housing and Splice
Kit Contents - Part Numbers and Quanity
2-7249G1, 6305G1
Minimum Mating Cycles
10,000
Contact Plating
Silver
Connector Application
Wire-to-Wire

Description

SBX350A CONN 4/0 GRAY W/AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.