Zoro Homepage

Connector, 600V, Green Housing

  • Mfr # 1300G2

  • Zoro # G611508978


product price: $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Shell Size
75
Kit Contents - Part Numbers and Quanity
5900-BK, 5916G6-BK
Housing Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300G2
Zoro #
G611508978
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
75
Maximum Wire Insulation Diameter
0.437 in
Compatible Shell Size
75

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Kit Contents - Part Numbers and Quanity
5900-BK, 5916G6-BK
Housing Type
Standard
Minimum Mating Cycles
10,000
Kit Contents - Description
PP75 6 AWG Connector, PP75 Housing with Green Splice
Contact Plating
Silver
Connector Application
Wire-to-Wire

Description

PP75-CONN-GREEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.