Zoro Homepage

Connector, 600V, Green Housing

  • Mfr # 1345G5

  • Zoro # G411508994


product price: $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Housing Type
Standard
Kit Contents - Description
Loose Piece 45A Contact, PP15/45 Housing with Green Splice
Maximum Wire Insulation Diameter
0.175 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1345G5
Zoro #
G411508994
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Insulation Diameter
0.175 in
Shell Size
15, 45

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Housing Type
Standard
Kit Contents - Description
Loose Piece 45A Contact, PP15/45 Housing with Green Splice
Contact Plating
Tin
Kit Contents - Part Numbers and Quanity
1327G5-BK, 261G2-LPBK
Minimum Mating Cycles
1,500
Connector Application
Wire-to-Wire

Description

PP45 CONN GREEN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.