Connector, 600V, Green Housing
Mfr # 6331G9
Zoro # G111509031
product price: $4.85
/eaSold in multiples of 2 for $9.70
Key Features
Shell Size
50
Compatible Shell Size
50
Kit Contents - Part Numbers and Quanity
(2) 5900-BK, 992G6-BK
Kit Contents - Description
(2) PP75 6 AWG Connector, SB50 Green Housing/Splice
Housing Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6331G9
Zoro #
G111509031
UPC #
-
Country of Origin
United States
Dimensions
Shell Size
50
Compatible Shell Size
50
Maximum Wire Insulation Diameter
0.44 in
Details
Kit Contents - Part Numbers and Quanity
(2) 5900-BK, 992G6-BK
Kit Contents - Description
(2) PP75 6 AWG Connector, SB50 Green Housing/Splice
Housing Type
Standard
Minimum Mating Cycles
10,000
Contact Plating
Silver
Item
Connector
Minimum Operating Temperature
-4 Degrees F
Application
Power
Connector Application
Wire-to-Wire
Wire Type
6 AWG
Description
SB50 CON GREEN #6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.