Zoro Homepage

Connector, 600V, Orange Housing

  • Mfr # 1345G17

  • Zoro # G911508845


product price: $1.29
/ea
Sold in multiples of 7 for $9.03

Key Features

Contact Plating
Tin
Kit Contents - Description
Loose Piece 45A Contact, PP15/45 Housing with Orange Splice
Kit Contents - Part Numbers and Quanity
1327G17-BK, 261G2-LPBK
Shell Size
15, 45
Maximum Wire Insulation Diameter
0.175 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1345G17
Zoro #
G911508845
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
15, 45
Maximum Wire Insulation Diameter
0.175 in

Details

Contact Plating
Tin
Kit Contents - Description
Loose Piece 45A Contact, PP15/45 Housing with Orange Splice
Kit Contents - Part Numbers and Quanity
1327G17-BK, 261G2-LPBK
Housing Type
Standard
Minimum Mating Cycles
1,500
Item
Connector
Minimum Operating Temperature
-4 Degrees F
Connector Application
Wire-to-Wire
Application
Power

Description

PP45 CONN ORANGE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.