Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, 600V, Purple Housing

  • Mfr # 1395G10

  • Zoro # G411509137


product price: $0.68
/ea
Sold in multiples of 13 for $8.84

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Kit Contents - Part Numbers and Quanity
1327G23-BK, 1332-BK
Shell Size
15, 45
Kit Contents - Description
PP15 Loose 20 to 16 AWG Connector, PP15/45 Housing with Purple Splice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1395G10
Zoro #
G411509137
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
15, 45
Maximum Wire Insulation Diameter
0.175 in

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Kit Contents - Part Numbers and Quanity
1327G23-BK, 1332-BK
Kit Contents - Description
PP15 Loose 20 to 16 AWG Connector, PP15/45 Housing with Purple Splice
Contact Plating
Silver
Minimum Mating Cycles
10,000
Housing Type
Standard
Connector Application
Wire-to-Wire

Description

PP15 PURPLE CON 16/20 KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.