Zoro Homepage

Connector, 600V, Red Housing

  • Mfr # 1320G3

  • Zoro # G411508956


product price: $10.15
/ea

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Kit Contents - Part Numbers and Quanity
1319-BK, 1321G3-BK
Shell Size
120
Compatible Shell Size
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1320G3
Zoro #
G411508956
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
120
Compatible Shell Size
120
Maximum Wire Insulation Diameter
0.6 in

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Kit Contents - Part Numbers and Quanity
1319-BK, 1321G3-BK
Housing Type
Standard
Minimum Mating Cycles
10,000
Contact Plating
Silver
Kit Contents - Description
PP120 2 AWG Connector, PP120 Housing with Red Splice
Connector Application
Wire-to-Wire

Description

PP120 CONN RED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.