Zoro Homepage

Connector, 600V, Red Housing

  • Mfr # 1345

  • Zoro # G211508903


product price: $1.55
/ea
Sold in multiples of 6 for $9.30

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Minimum Mating Cycles
10,000
Shell Size
15, 45
Maximum Wire Insulation Diameter
0.175 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1345
Zoro #
G211508903
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
15, 45
Maximum Wire Insulation Diameter
0.175 in

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Minimum Mating Cycles
10,000
Contact Plating
Tin
Kit Contents - Description
Loose Piece 45A Contact, PP15/45 Housing with Red Splice
Housing Type
Standard
Kit Contents - Part Numbers and Quanity
1327-BK, 261G2-LPBK
Connector Application
Wire-to-Wire

Description

PP45 CONN RED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.