Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, 600V, Red Housing

  • Mfr # 1380G3

  • Zoro # G811509140


product price: $14.49
/ea

Key Features

Kit Contents - Description
PP180 Housing with Red Splice, PP180/SB1751/0 AWG Connector
Kit Contents - Part Numbers and Quanity
1381G3-BK, 1382-BK
Housing Type
Standard
Compatible Shell Size
180
Minimum Mating Cycles
10,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1380G3
Zoro #
G811509140
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
180
Maximum Wire Insulation Diameter
0.9 in
Shell Size
180

Details

Kit Contents - Description
PP180 Housing with Red Splice, PP180/SB1751/0 AWG Connector
Kit Contents - Part Numbers and Quanity
1381G3-BK, 1382-BK
Housing Type
Standard
Item
Connector
Minimum Mating Cycles
10,000
Contact Plating
Silver
Connector Application
Wire-to-Wire
Application
Power
Minimum Operating Temperature
-4 Degrees F

Description

PP180 RED 1/0 CON KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.