Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, 600V, Red Housing

  • Mfr # 6331G2

  • Zoro # G511509143


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Contact Plating
Silver
Housing Type
Standard
Maximum Wire Insulation Diameter
0.44 in
Shell Size
50
Minimum Mating Cycles
10,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6331G2
Zoro #
G511509143
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Insulation Diameter
0.44 in
Shell Size
50
Compatible Shell Size
50

Details

Contact Plating
Silver
Housing Type
Standard
Minimum Mating Cycles
10,000
Kit Contents - Part Numbers and Quanity
(2) 5915-BK, 992G1-BK
Kit Contents - Description
(2) PP75 10-12 AWG Connector, SB50A Red Housing/Splice
Item
Connector
Minimum Operating Temperature
-4 Degrees F
Connector Application
Wire-to-Wire
Application
Power
Wire Type
10-12 AWG

Description

SB50A CN No10 RED SHIP BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.