Zoro Homepage

Connector, 600V, Red Housing

  • Mfr # 6378G1

  • Zoro # G411508901


product price: $30.45
/ea

Key Features

Compatible Shell Size
175
Shell Size
175
Housing Type
Standard
Minimum Mating Cycles
10,000
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6378G1
Zoro #
G411508901
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
175
Shell Size
175
Maximum Wire Insulation Diameter
0.6 in

Details

Housing Type
Standard
Minimum Mating Cycles
10,000
Contact Plating
Silver
Item
Connector
Kit Contents - Part Numbers and Quanity
(2) 6384G1-BK, 2-7251G5, 6344
Kit Contents - Description
(2) SBEX160/175 1/0 AWG Connector, SBE/O/X Auxiliary Connector Kit, SBX-175 Red Housing and Splice
Minimum Operating Temperature
-4 Degrees F
Connector Application
Wire-to-Wire
Application
Power

Description

SBX175 CONN 1/0 RED W/AUX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.