Zoro Homepage

Connector, 600V, Red Housing

  • Mfr # E6342G1

  • Zoro # G311509145


product price: $52.49
/ea

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Maximum Wire Insulation Diameter
0.6 in
Contact Plating
Silver
Compatible Shell Size
320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6342G1
Zoro #
G311509145
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Insulation Diameter
0.6 in
Compatible Shell Size
320
Shell Size
320

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Contact Plating
Silver
Kit Contents - Description
(2) SBEX320/350 Connector, 1331 SBE320/SBX350 Auxiliary Connector Kit-, SBE320 Housing & Red Splice
Minimum Mating Cycles
10,000
Housing Type
Standard
Kit Contents - Part Numbers and Quanity
(2) 6354-BK, 2-8171G3, 6305G1
Connector Application
Wire-to-Wire

Description

SBE320A-CONN-2/0-RED W/AUX.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.