Zoro Homepage

Connector, 600V, Red Housing

  • Mfr # E6379G1

  • Zoro # G711509097


product price: $24.69
/ea

Key Features

Kit Contents - Part Numbers and Quanity
(2) 6384G1-BK, 2-8170G5
Housing Type
Standard
Maximum Wire Insulation Diameter
0.6 in
Contact Plating
Silver
Kit Contents - Description
(2) SBEX160/175 1/0 AWG Connector, SBE160A Red Housing and Splice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6379G1
Zoro #
G711509097
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Insulation Diameter
0.6 in

Details

Kit Contents - Part Numbers and Quanity
(2) 6384G1-BK, 2-8170G5
Housing Type
Standard
Contact Plating
Silver
Item
Connector
Kit Contents - Description
(2) SBEX160/175 1/0 AWG Connector, SBE160A Red Housing and Splice
Minimum Mating Cycles
10,000
Connector Application
Wire-to-Wire
Minimum Operating Temperature
-4 Degrees F
Application
Power

Description

SBE160A-CONN-1/0-RED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.