Zoro Homepage

Connector, 600V, White Housing

  • Mfr # 1330G5

  • Zoro # G211508897


product price: $0.70
/ea

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Shell Size
15, 45
Housing Type
Standard
Kit Contents - Part Numbers and Quanity
1327G7-BK, 1331-BK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1330G5
Zoro #
G211508897
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
15, 45
Maximum Wire Insulation Diameter
0.175 in

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Housing Type
Standard
Kit Contents - Part Numbers and Quanity
1327G7-BK, 1331-BK
Contact Plating
Silver
Kit Contents - Description
PP15/45 Housing with White Splice, PP30 Loose 16 to 12 AWG Connector
Minimum Mating Cycles
10,000
Connector Application
Wire-to-Wire

Description

PP30-CONN-WHITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.