Zoro Homepage

Connector, 600V, White Housing

  • Mfr # 1380G2

  • Zoro # G611509128


product price: $14.49
/ea

Key Features

Minimum Mating Cycles
10,000
Housing Type
Standard
Compatible Shell Size
180
Contact Plating
Silver
Kit Contents - Part Numbers and Quanity
1381G2-BK, 1382-BK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1380G2
Zoro #
G611509128
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
180
Maximum Wire Insulation Diameter
0.9 in
Shell Size
180

Details

Minimum Mating Cycles
10,000
Housing Type
Standard
Contact Plating
Silver
Kit Contents - Part Numbers and Quanity
1381G2-BK, 1382-BK
Kit Contents - Description
PP180 Housing with White Splice, PP180/SB1751/0 AWG Connector
Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Connector Application
Wire-to-Wire

Description

PP180 WHT 1/0 CON KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.