Zoro Homepage

Connector, 600V, Yellow Housing

  • Mfr # 1330G11

  • Zoro # G111509130


product price: $0.71
/ea
Sold in multiples of 13 for $9.23

Key Features

Housing Type
Standard
Minimum Mating Cycles
10,000
Contact Plating
Silver
Shell Size
15, 45
Maximum Wire Insulation Diameter
0.175 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1330G11
Zoro #
G111509130
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
15, 45
Maximum Wire Insulation Diameter
0.175 in

Details

Housing Type
Standard
Minimum Mating Cycles
10,000
Contact Plating
Silver
Item
Connector
Kit Contents - Part Numbers and Quanity
1327G16-BK, 1331-BK
Kit Contents - Description
PP15/45 Housing with Yellow Splice, PP30 Loose 16 to 12 AWG Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Connector Application
Wire-to-Wire

Description

PP30 CONN YELLOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.