Zoro Homepage

Connector, 600V, Yellow Housing

  • Mfr # 1345G16

  • Zoro # G611508886


product price: $1.25
/ea
Sold in multiples of 7 for $8.75

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Shell Size
15, 45
Housing Type
Standard
Minimum Mating Cycles
1,500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1345G16
Zoro #
G611508886
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
15, 45
Maximum Wire Insulation Diameter
0.175 in

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Housing Type
Standard
Minimum Mating Cycles
1,500
Kit Contents - Part Numbers and Quanity
1327G16-BK, 261G2-LPBK
Kit Contents - Description
Loose Piece 45A Contact, PP15/45 Housing with Yellow Splice
Contact Plating
Tin
Connector Application
Wire-to-Wire

Description

PP45 CONN YELLOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.