Zoro Homepage

Connector, 600V, Yellow Housing

  • Mfr # 6328G6

  • Zoro # G011509148


product price: $14.99
/ea

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Wire Type
4 AWG
Kit Contents - Description
(2) PP180 4 AWG Connector, SB175A Yellow Housing/Splice
Maximum Wire Insulation Diameter
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6328G6
Zoro #
G011509148
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Insulation Diameter
0.6 in

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Wire Type
4 AWG
Kit Contents - Description
(2) PP180 4 AWG Connector, SB175A Yellow Housing/Splice
Minimum Mating Cycles
10,000
Housing Type
Standard
Kit Contents - Part Numbers and Quanity
(2) 1384-BK, 943-BK
Contact Plating
Silver
Connector Application
Wire-to-Wire

Description

SB175 CONN #4 YELLOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.