Zoro Homepage

Connector, 600V, Yellow Housing

  • Mfr # 6331G7

  • Zoro # G611509067


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Application
Power
Minimum Operating Temperature
-4 Degrees F
Wire Type
6 AWG
Compatible Shell Size
50
Maximum Wire Insulation Diameter
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6331G7
Zoro #
G611509067
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
50
Maximum Wire Insulation Diameter
0.44 in
Shell Size
50

Details

Item
Connector
Application
Power
Minimum Operating Temperature
-4 Degrees F
Wire Type
6 AWG
Housing Type
Standard
Minimum Mating Cycles
10,000
Contact Plating
Silver
Kit Contents - Part Numbers and Quanity
(2) 5900-BK, 992G5-BK
Kit Contents - Description
(2) PP75 6 AWG Connector, SB50 Yellow Housing and Splice
Connector Application
Wire-to-Wire

Description

SB50 CONN 6 YELLOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.