Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, Silver Contact Plating

  • Mfr # 1331

  • Zoro # G711508892


product price: $0.39
/ea

Key Features

Overall Length
41/64 in
Contact Type
Solder
Contact Plating
Silver
Number of Circuits
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331
Zoro #
G711508892
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
41/64 in

Details

Item
Connector Contact
Contact Type
Solder
Contact Plating
Silver
Number of Circuits
8

Description

PP30 CON 12/16 LOOSE LOW BULK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.