Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, Silver Contact Plating

  • Mfr # 1382

  • Zoro # G111509055


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Overall Length
2 11/32 in
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1382
Zoro #
G111509055
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 11/32 in

Details

Item
Connector Contact
Contact Plating
Silver

Description

PP180 CON 1/0 LOW BULK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.