Connector Contact, Silver Contact Plating
Mfr # 261G3-LPBK
Zoro # G111509093
product price: $0.92
/eaSold in multiples of 10 for $9.20
Key Features
Overall Length
11/16 in
Contact Plating
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
261G3-LPBK
Zoro #
G111509093
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
11/16 in
Details
Item
Connector Contact
Contact Plating
Silver
Description
PP45 L.P.CONT.SILVER PL. No. 10/14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.