Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, Silver Contact Plating

  • Mfr # 5900

  • Zoro # G211509139


product price: $1.65
/ea

Key Features

Overall Length
1 3/16 in
Contact Type
Crimp
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5900
Zoro #
G211509139
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/16 in

Details

Item
Connector Contact
Contact Type
Crimp
Contact Plating
Silver

Description

PP75 SB50 CON 6 BULK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.