Zoro Homepage

Connector Contact, Silver Contact Plating

  • Mfr # 6384G1

  • Zoro # G711508847


product price: $14.45
/ea

Key Features

Number of Circuits
2
Contact Plating
Silver
Overall Length
2 21/64 in
Features
Loose Piece
IP Rating
IP20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6384G1
Zoro #
G711508847
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 21/64 in

Details

Number of Circuits
2
Contact Plating
Silver
Item
Connector Contact
Features
Loose Piece
IP Rating
IP20

Description

SBE160/SBX175 #1/0 CONTACT (Pair)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.