Connector Contact, Silver Contact Plating
Mfr # 6384G2-BK
Zoro # G111508904
product price: $5.99
/eaKey Features
IP Rating
IP20
Overall Length
2 21/64 in
Features
Loose Piece
Contact Plating
Silver
Number of Circuits
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6384G2-BK
Zoro #
G111508904
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 21/64 in
Details
Item
Connector Contact
IP Rating
IP20
Features
Loose Piece
Contact Plating
Silver
Number of Circuits
2
Description
CONT.35MM SBEX160/175 BC0608P5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.