Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, Tin Contact Plating

  • Mfr # 261G2

  • Zoro # G711509042


product price: $0.17
/ea
Sold in multiples of 5000 for $850.00
Additional $0.11 delivery surcharge applies per item.
See details

Key Features

Number of Circuits
8
Contact Plating
Tin
Overall Length
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261G2
Zoro #
G711509042
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11/16 in

Details

Number of Circuits
8
Contact Plating
Tin
Item
Connector Contact

Description

PP45 CNT.#10-#14 WIRE,REEL, TIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.