Zoro Homepage

Connector Kit, 600V

  • Mfr # 6811G1

  • Zoro # G711508991


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

Maximum Wire Insulation Diameter
0.6 in
Compatible Shell Size
120
Contact Plating
Silver
Kit Contents - Description
(2) PP120 2 AWG Connector
Shell Size
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6811G1
Zoro #
G711508991
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Insulation Diameter
0.6 in
Compatible Shell Size
120
Shell Size
120

Details

Item
Connector Kit
Contact Plating
Silver
Kit Contents - Description
(2) PP120 2 AWG Connector
Minimum Mating Cycles
10,000
Kit Contents - Part Numbers and Quanity
(2) 1319-BK
Application
Power
Minimum Operating Temperature
-4 Degrees F
Connector Application
Wire-to-Wire

Description

SB120 CONT SET No2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.