Zoro Homepage

Connector Kit, 600V

  • Mfr # 6811G3

  • Zoro # G711508977


product price: $9.19
/ea
Sold in multiples of 2 for $18.38

Key Features

Minimum Mating Cycles
10,000
Kit Contents - Part Numbers and Quanity
(2) 1319G6-BK
Shell Size
120
Compatible Shell Size
120
Kit Contents - Description
(2) PP120 6 AWG Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6811G3
Zoro #
G711508977
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
120
Compatible Shell Size
120
Maximum Wire Insulation Diameter
0.6 in

Details

Minimum Mating Cycles
10,000
Kit Contents - Part Numbers and Quanity
(2) 1319G6-BK
Item
Connector Kit
Kit Contents - Description
(2) PP120 6 AWG Connector
Contact Plating
Silver
Minimum Operating Temperature
-4 Degrees F
Connector Application
Wire-to-Wire
Application
Power

Description

SB120 CONT SET #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.