Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Kit, 600V, Blue Housing

  • Mfr # 6326G5

  • Zoro # G111509048


product price: $18.69
/ea

Key Features

Contact Plating
Silver
Minimum Mating Cycles
10,000
Maximum Wire Insulation Diameter
0.6 in
Housing Type
Standard
Kit Contents - Part Numbers and Quanity
(2) 1383-BK, 941-BK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6326G5
Zoro #
G111509048
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Insulation Diameter
0.6 in

Details

Contact Plating
Silver
Item
Connector Kit
Minimum Mating Cycles
10,000
Housing Type
Standard
Kit Contents - Part Numbers and Quanity
(2) 1383-BK, 941-BK
Kit Contents - Description
(2) PP180 2 AWG Connector, SB175A Blue Housing/Splice
Application
Power
Minimum Operating Temperature
-4 Degrees F
Connector Application
Wire-to-Wire
Wire Type
2 AWG

Description

SB175 A CNBL #2 SHIP BLK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.