Zoro Homepage

Connector Kit, 600V, Red Housing

  • Mfr # 6802G1

  • Zoro # G811508969


product price: $14.69
/ea

Key Features

Minimum Operating Temperature
-4 Degrees F
Wire Type
2 AWG
Application
Power
Housing Type
Standard
Kit Contents - Description
(2) PP120 2 AWG Connector, SB120 Red Housing/Splice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6802G1
Zoro #
G811508969
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
120
Maximum Wire Insulation Diameter
0.6 in
Shell Size
120

Details

Item
Connector Kit
Minimum Operating Temperature
-4 Degrees F
Wire Type
2 AWG
Application
Power
Housing Type
Standard
Kit Contents - Description
(2) PP120 2 AWG Connector, SB120 Red Housing/Splice
Kit Contents - Part Numbers and Quanity
(2) 1319-BK, 6810G3-BK
Contact Plating
Silver
Minimum Mating Cycles
10,000
Connector Application
Wire-to-Wire

Description

SB120 HSG RED W/2 #2 CONT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.