Zoro Homepage

Connector Kit, 600V, Red Housing

  • Mfr # 6802G2

  • Zoro # G111508942


product price: $15.39
/ea

Key Features

Contact Plating
Silver
Housing Type
Standard
Minimum Mating Cycles
10,000
Maximum Wire Insulation Diameter
0.6 in
Compatible Shell Size
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6802G2
Zoro #
G111508942
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Insulation Diameter
0.6 in
Compatible Shell Size
120
Shell Size
120

Details

Contact Plating
Silver
Housing Type
Standard
Item
Connector Kit
Minimum Mating Cycles
10,000
Kit Contents - Part Numbers and Quanity
(2) 1319G4-BK, 6810G3-BK
Kit Contents - Description
(2) PP120 4 AWG Connector, SB120 Red Housing/Splice
Minimum Operating Temperature
-4 Degrees F
Application
Power
Connector Application
Wire-to-Wire
Wire Type
4 AWG

Description

SB120 RED with 2 x #4 Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.