Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Connector, 350 A, Two Pole, 2/0 ga, 10,000, 0.484 in Max Wire Dia, Gray

  • Mfr # 6320G1

  • Zoro # G3347407


product price: $19.29
/ea

Key Features

Color
Gray
Connection Type
Two Pole
Gauge
2/0 ga
Cross-Ref. to Brad Harrison
49210
Cross-Reference to SMH
SY6320G1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6320G1
Zoro #
G3347407
UPC #
783250549726
Country of Origin
United States

Dimensions

Wire Size (AWG)
2/0
Cable Well Depth (In.)
1.1 in
Max. Wire Dia.
0.484 in
Cable Well Depth
1.1 in
Maximum Wire Diameter
0.484 in

Details

Item
Power Connector
Color
Gray
Connection Type
Two Pole
Gauge
2/0 ga
Cross-Ref. to Brad Harrison
49210
Cross-Reference to SMH
SY6320G1
Contacts
Silver-plated Electrolytic Copper
Amps
350 A
Function
Rotate One Connector 180 Degrees to Connect to the Other
Material of Construction
Polycarbonate
Features
Continuous 600V AC/DC Operation
Type
Two Pole
Application
Rotate One Connector 180 Degrees to Connect to the Other
Standards
UL
Mounting Style
Inline
Guage
2/0 ga
Maximum Operating Temperature
221 Degrees F
Minimum Operating Temperature
-4 Degrees F
Mating Cycles
10,000
Connector Type
Two Pole
Cross-Reference to Brad Harrison
49210
Plating
Silver Plated
Product Type
Power Connector
Contact Material
Silver Plated Electrolytic Copper
Material
Polycarbonate
Maximum Current
350 A
Minimum Current
350 A

Description

Power Connector, Connector Type Two Pole, Maximum Current 350 A, Minimum Current 350 A, Color Gray, Guage 2/0 ga, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, Mating Cycles 10,000, Maximum Wire Diameter 0.484 in, Cable Well Depth 1.1 in, Cross-Reference to Brad Harrison 49210, Cross-Reference to SMH SY6320G1, Mounting Style Inline, Plating Silver Plated, Material Polycarbonate, Features Continuous 600V AC/DC Operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.