Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector, Wire/Cable

  • Mfr # 6321G1

  • Zoro # G0691722


product price: $21.39
/ea

Key Features

Color
Blue
Connection Type
Two Pole
Gauge
2/0 ga
Contacts
Silver-plated Electrolytic Copper
Cross-Reference to SMH
SY6321G1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6321G1
Zoro #
G0691722
UPC #
783250549733
Country of Origin
United States

Dimensions

Max. Wire Dia.
0.484 in
Wire Size (AWG)
2/0
Cable Well Depth (In.)
1.1 in
Maximum Wire Diameter
0.484 in
Cable Well Depth
1.1 in

Details

Item
Power Connector
Color
Blue
Connection Type
Two Pole
Gauge
2/0 ga
Contacts
Silver-plated Electrolytic Copper
Cross-Reference to SMH
SY6321G1
Amps
350 A
Function
Rotate One Connector 180 Degrees to Connect to the Other
Cross-Ref. to Brad Harrison
49220
Material of Construction
Polycarbonate
Features
Continuous 600V AC/DC Operation
Type
Two Pole
Standards
UL
Application
Rotate One Connector 180 Degrees to Connect to the Other
Minimum Operating Temperature
-4 Degrees F
Material
Polycarbonate
Cross-Reference to Brad Harrison
49220
Guage
2/0 ga
Contact Material
Silver Plated Electrolytic Copper
Mounting Style
Inline
Plating
Silver Plated
Maximum Current
350 A
Mating Cycles
10,000
Connector Type
Two Pole
Maximum Operating Temperature
221 Degrees F
Minimum Current
350 A
Product Type
Power Connector

Description

Power Connector, Connector Type Two Pole, Maximum Current 350 A, Minimum Current 350 A, Color Blue, Guage 2/0 ga, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, Mating Cycles 10,000, Maximum Wire Diameter 0.484 in, Cable Well Depth 1.1 in, Cross-Reference to Brad Harrison 49220, Cross-Reference to SMH SY6321G1, Mounting Style Inline, Plating Silver Plated, Material Polycarbonate, Features Continuous 600V AC/DC Operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.