Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Connector, 175 A, Two Pole, 1/0 ga, 10,000, 0.437 in Max Wire Dia, Gray

  • Mfr # 6325G1

  • Zoro # G1460986


product price: $11.89
/ea

Key Features

Color
Gray
Connection Type
Two Pole
Gauge
1/0 ga
Max. Wire Dia.
0.437 in
Material of Construction
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6325G1
Zoro #
G1460986
UPC #
783250549696
Country of Origin
United States

Dimensions

Max. Wire Dia.
0.437 in
Cable Well Depth (In.)
0.75 in
Wire Size (AWG)
1/0
Cable Well Depth
0.75 in
Maximum Wire Diameter
0.437 in

Details

Item
Power Connector
Color
Gray
Connection Type
Two Pole
Gauge
1/0 ga
Material of Construction
Polycarbonate
Amps
175 A
Features
3.13 in L x 2.18 in W x 1.00 in H, Continuous 600V AC/DC Operation
Type
Two Pole
Contacts
Silver-plated Electrolytic Copper
Cross-Ref. to Brad Harrison
49110
Cross-Reference to SMH
SY6325G1
Function
Rotate One Connector 180 Degrees to Connect to the Other
Standards
UL
Application
Rotate One Connector 180 Degrees to Connect to the Other
Product Type
Power Connector
Maximum Current
175 A
Material
Polycarbonate
Minimum Operating Temperature
-4 Degrees F
Connector Type
Two Pole
Maximum Operating Temperature
221 Degrees F
Contact Material
Silver Plated Electrolytic Copper
Mounting Style
Inline
Cross-Reference to Brad Harrison
49110
Minimum Current
175 A
Plating
Silver Plated
Mating Cycles
10,000
Guage
1/0 ga

Description

Power Connector, Connector Type Two Pole, Maximum Current 175 A, Minimum Current 175 A, Color Gray, Guage 1/0 ga, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, Mating Cycles 10,000, Maximum Wire Diameter 0.437 in, Cable Well Depth 0.75 in, Cross-Reference to Brad Harrison 49110, Cross-Reference to SMH SY6325G1, Mounting Style Inline, Plating Silver Plated, Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.