Zoro Homepage

Connector, Wire/Cable

  • Mfr # 6326G1

  • Zoro # G0675306


product price: $11.39
/ea

Key Features

Color
Blue
Connection Type
Two Pole
Gauge
1/0 ga
Contacts
Silver-plated Electrolytic Copper
Cross-Ref. to Brad Harrison
49120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6326G1
Zoro #
G0675306
UPC #
783250549702
Country of Origin
United States

Dimensions

Wire Size (AWG)
1/0
Max. Wire Dia.
0.437 in
Cable Well Depth (In.)
0.75 in
Maximum Wire Diameter
0.437 in
Cable Well Depth
0.75 in

Details

Item
Power Connector
Color
Blue
Connection Type
Two Pole
Gauge
1/0 ga
Contacts
Silver-plated Electrolytic Copper
Cross-Ref. to Brad Harrison
49120
Cross-Reference to SMH
SY6326G1
Amps
175 A
Type
Two Pole
Material of Construction
Polycarbonate
Function
Rotate One Connector 180 Degrees to Connect to the Other
Features
Continuous 600V AC/DC Operation
Standards
UL
Application
Rotate One Connector 180 Degrees to Connect to the Other
Plating
Silver Plated
Cross-Reference to Brad Harrison
49120
Mounting Style
Inline
Maximum Current
175 A
Material
Polycarbonate
Minimum Current
175 A
Minimum Operating Temperature
-4 Degrees F
Contact Material
Silver Plated Electrolytic Copper
Maximum Operating Temperature
221 Degrees F
Mating Cycles
10,000
Product Type
Power Connector
Guage
1/0 ga
Connector Type
Two Pole

Description

Power Connector, Connector Type Two Pole, Maximum Current 175 A, Minimum Current 175 A, Color Blue, Guage 1/0 ga, Maximum Operating Temperature 221 Degrees F, Minimum Operating Temperature -4 Degrees F, Mating Cycles 10,000, Maximum Wire Diameter 0.437 in, Cable Well Depth 0.75 in, Cross-Reference to Brad Harrison 49120, Cross-Reference to SMH SY6326G1, Mounting Style Inline, Plating Silver Plated, Material Polycarbonate, Features Continuous 600V AC/DC Operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.