Zoro Homepage

Dust Cover, For SB 120, Elastomer, Black

  • Mfr # 134G4

  • Zoro # G511508986


product price: $11.79
/ea

Key Features

Compatible Shell Size
120
Compatible with Brand
Anderson Power
Product Type
Dust Cover
Material
Elastomer
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134G4
Zoro #
G511508986
UPC #
-
Country of Origin
China

Dimensions

Compatible Shell Size
120

Details

Compatible with Brand
Anderson Power
Item
Dust Cover
Product Type
Dust Cover
Material
Elastomer
Color
Black
Compatible with Series
SB

Description

SB120 DUST COVER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.