Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dust Cover, For SB 175, Elastomer, Red

  • Mfr # 134G2

  • Zoro # G811509027


product price: $11.69
/ea

Key Features

Compatible Shell Size
175
Compatible with Brand
Anderson Power
Material
Elastomer
Color
Red
Product Type
Dust Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134G2
Zoro #
G811509027
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
175

Details

Compatible with Brand
Anderson Power
Item
Dust Cover
Material
Elastomer
Color
Red
Product Type
Dust Cover
Compatible with Series
SB

Description

SB175 DUST COVER-RED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.