Zoro Homepage

Dust Cover, For SB 350, Elastomer, Red

  • Mfr # 134G3

  • Zoro # G711508984


product price: $13.29
/ea

Key Features

Color
Red
Insulation Material
Elastomer
Material
Elastomer
Compatible with Brand
Anderson Power
Compatible Shell Size
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134G3
Zoro #
G711508984
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
350

Details

Item
Dust Cover
Color
Red
Insulation Material
Elastomer
Material
Elastomer
Compatible with Brand
Anderson Power
Compatible with Series
SB
Product Type
Dust Cover

Description

SB350 DUST COVER-RED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.