Zoro Homepage

Environmental Boot, For SB 120, TPE

  • Mfr # 3-6035P1

  • Zoro # G411508925


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Compatible Shell Size
120
Compatible with Brand
Anderson Power
Material
TPE
Product Type
Environmental Boot
Compatible with Series
SB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-6035P1
Zoro #
G411508925
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
120

Details

Item
Environmental Boot
Compatible with Brand
Anderson Power
Material
TPE
Product Type
Environmental Boot
Compatible with Series
SB

Description

SB120 ENVIRONMENTAL BOOT W/ COVER, LOAD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.