Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Environmental Boot, Polycarbonate

  • Mfr # 3-6034P1

  • Zoro # G511508931


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Type
Boot
Color
Black
Insulation Material
Polycarbonate
Material
Polycarbonate
Compatible Shell Size
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-6034P1
Zoro #
G511508931
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
120

Details

Item
Wire Connector
Type
Boot
Color
Black
Insulation Material
Polycarbonate
Material
Polycarbonate
Compatible with Brand
Anderson Power
Product Type
Environmental Boot
Compatible with Series
SB

Description

SB120 ENVIRONMENTAL BOOT W/ COVER

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.