Fusion Kit, 175A, Gray, 1ga. and 1/0
- Mfr # 125107-001
- Zoro # G1772449
product price:Â
$
20.19
/ea
Key Features
Color
Green
Gauge
1/0 ga
Features
One Part Number For Everything you Need; Smaller Pack Quantities
Type
SB Contacts Fusion Kits
Includes
Two Contacts and One Housing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 125107-001
- Zoro #
- G1772449
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Green
- Gauge
- 1/0 ga
- Features
- One Part Number For Everything you Need; Smaller Pack Quantities
- Type
- SB Contacts Fusion Kits
- Includes
- Two Contacts and One Housing
- Standards
- RoHS
Description
Fusion Kit,175A,Gray,1ga. and 1/0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.