Housing, PP120 For, Blue
Mfr # 1321
Zoro # G611508855
product price: $8.99
/eaSold in multiples of 2 for $17.98
Key Features
Color
Blue
Compatible Shell Size
120
Compatible with Brand
Anderson Power
Product Type
Housing
Compatible with Series
Powerpole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1321
Zoro #
G611508855
UPC #
-
Country of Origin
United States
Dimensions
Compatible Shell Size
120
Overall Height
117.5 mm
Details
Item
Housing
Color
Blue
Compatible with Brand
Anderson Power
Product Type
Housing
Compatible with Series
Powerpole
Description
PP120 HSG BLU BULK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.