Housing, PP120 For, White
Mfr # 1321G2
Zoro # G311508964
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Color
White
Overall Length
23.7 mm
Compatible with Brand
Anderson Power
Compatible Shell Size
120
Compatible with Series
Powerpole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1321G2
Zoro #
G311508964
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
23.7 mm
Compatible Shell Size
120
Overall Height
117.5 mm
Details
Item
Housing
Color
White
Compatible with Brand
Anderson Power
Compatible with Series
Powerpole
Product Type
Housing
Description
PP120-HSG W/SPG-WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.