Zoro Homepage

Housing, PP15, PP45 For, Yellow

  • Mfr # 1327G16FP

  • Zoro # G011509001


product price: $0.65
/ea
Sold in multiples of 15 for $9.75

Key Features

Compatible Shell Size
15, 45
Compatible with Brand
Anderson Power
Overall Width
7.9 mm
Material
Polycarbonate
Overall Height
8.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1327G16FP
Zoro #
G011509001
UPC #
-
Country of Origin
United States

Dimensions

Compatible Shell Size
15, 45
Overall Width
7.9 mm
Overall Height
8.4 mm
Overall Length
24.6 mm

Details

Item
Housing
Compatible with Brand
Anderson Power
Material
Polycarbonate
Color
Yellow
Product Type
Finger Proof Housing
Compatible with Series
Powerpole
Standards
UL1977 Section 10.2

Description

PP15/45-HSG W/SPG FING. PROF.- YELLOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.