Housing, PP15 to PP45 For, Black
Mfr # 1327G6
Zoro # G811509089
product price: $0.42
/eaKey Features
Type
Standard Housing
Color
Black
RoHS Compliant
Yes
Material
Polycarbonate
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1327G6
Zoro #
G811509089
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
24.6 mm
Compatible Shell Size
15, 45
Overall Width
7.9 mm
Overall Height
8.4 mm
Details
Item
Housing
Type
Standard Housing
Color
Black
RoHS Compliant
Yes
Material
Polycarbonate
Standards
RoHS
Compatible with Brand
Anderson Power
Compatible with Series
Powerpole
Product Type
Standard Housing
Description
PP15/45-HSG W/SPG-BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.